Beli load cell timbangan digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. US Cell Analog Load Cell Single Point
    Mulai

    Rp1.999.900

    US Cell Analog Load Cell Single Point
    atribut:
    • Application: Platform scale/ bench scale
    • Material: Aluminium
  2. ZEMIC Load Cell Shear Beam
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    ZEMIC Load Cell Shear Beam
    Deskripsi:
    Alloy steel shear beam load cellHermetically sealed IP68Suitable for electronic platform scales, hopper scales, etc.High accuracy
    atribut:
    • Recommended Excitation Voltage (V): 5-12
    • Maximum Excitation Voltage (V): 18
  3. RS PRO Alat Ukur Kompresi Load Cell (Sensor Gaya Tekan)
    Mulai

    Rp3.499.900

    RS PRO Alat Ukur Kompresi Load Cell (Sensor Gaya Tekan)
    Deskripsi:
    RS PRO Stainless Steel S Beam Load CellRS PRO gives you the brilliant S Beam Load Cell. Made from stainless steel for a load cell that is tough and reliable for even the harshest industrial utilisation. These S beam load cells have been specially designed by RS PRO for testing of tension and compression and bi-directional testing applications. Made to be a perfect tool to aid you in a wide range of measurement applications.ApplicationsLoad cells are transducers that transform a force, for example, tension, compression or torque into an electrical signal, this is then measured and standardised. S type load cells are specially designed for compression and tension applications and used in a variety of industries for example:Hopper ScalesCrane ScalesTension controlMachine testingBatching systemsBlending and Mixing systemsBelt ScalesProcess Weighing Applications
    atribut:
    • IP Rating: IP66
    • Minimum Operating Temperature (°C): -20
  4. ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)
    Mulai

    Rp1.999.900

    ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)
    Deskripsi:
    Zemic H3 load cells are available in the capacities 25kg to 30t and 100lb to 20klb. Alloy steel, sealed by adhesive inside, oil-proof, waterproof and anti-corrosion, suitable for all kinds of environments. S beam design, tension and/or compression loading possible, easy installation, suitable for crane scale, mechanical conversion scale, hopper scale and other electronic weighing devices. Safe and anti-explosive product, can be used in atrocious environment and hazardous areas.
    atribut:
    • Recommended Excitation Voltage (V): 5-12
    • Compensated Temperature (°C): -10 to 40
    • Maximum Excitation Voltage (V): 18
    • Operating Temperature (°C): -35 to 65
  5. CAS Single Point Load Cell
    Mulai

    Rp1.299.900

    CAS Single Point Load Cell
    Deskripsi:
    OIML C3 approved (OIML R60)NTEP III 5.000S approved (Handbook 44)Off center compensated (OIML R76)Protection class IP65
  6. ZEMIC Load Cell Tipe Tekan (Sensor Beban Tekan)
    Mulai

    Rp6.399.900

    ZEMIC Load Cell Tipe Tekan (Sensor Beban Tekan)
    Deskripsi:
    Stainless steel IP68 Compression load cell Test certificate no. D09-07.03 Revision 1Hermetically sealedSuitable for vehicle and hopper scales andvehicle testing facilitiesBuilt-in surge arrestorsHigh accuracyCurrent calibrated (SC-option)
  7. US Cell Analog Load Cell S Type
    Mulai

    Rp3.499.900

    US Cell Analog Load Cell S Type
    atribut:
    • Application: Hopper scale
  8. Optima Scale S-Beam Load Cell (Sensor Beban S-Beam)
    Mulai

    Rp9.799.900

    Optima Scale S-Beam Load Cell (Sensor Beban S-Beam)
    Deskripsi:
    Optima OP-312-3 3000 lb S-Beam Load CellInterchangeCeltron STCRice Lake RL20001Coti Global CGSBSensortronics 60001Atech 20210
    atribut:
    • Cable Color Code: Red = + Excitation, Black = - Excitation, Green = + Signal, White = - Signal
    • Construction: Alloy steel, nickle plated
    • Full Scale Output (mV/V): 3
    • IP Rating: IP67
    • Input Resistance (ohm): 350±10
    • Insulation Resistance (MΩ): 5000
    • Manufacturer: Optima
    • Output Resistance (ohm): 350±5 ohms
    • Safe Overload: 150% capacity
  9. US Cell Analog Load Cell Disk Type
    Mulai

    Rp11.999.900

    US Cell Analog Load Cell Disk Type
    atribut:
    • Application: Truck scale, tank, hopper scale
  10. SOJIKYO Digital Scale Premium (Timbangan Digital Premium)
    Mulai

    Rp1.299.900

    SOJIKYO Digital Scale Premium (Timbangan Digital Premium)
    atribut:
    • Load Capacity (kg): 30
    • Display: Dual Display / Front and back screen
    • Material: #304 Stainless Steel
    • Power: Hybrid with electricity and batteries (included)
    • Accuracy (g): 5
    • Keyboard: All Stainless steel 20 keys dengan 3 memory record unit prices
    • Platter Size (cm): 33x23.5
    • Color: Tosca
    • AC Power Supply (V): 110/220 (± 10%)
    • DC Power Supply (V/Ah): 4/4 baterai isi ulang
    • Zero: <3% FS
  11. US Cell Analog Load Cell Shear Beam
    Mulai

    Rp3.699.900

    US Cell Analog Load Cell Shear Beam
    atribut:
    • Application: Floor scale, Hopper scale
  12. MKcells Load Cell Pancake
    Mulai

    Rp13.999.900

    MKcells Load Cell Pancake
    Deskripsi:
    Super stability with ball and head mountingMetal welded stainless steel load cell, excellent capability in moisture proof, good outline and anti erosionAccurately with light load  under heavy tare weight or light & dynamic variation load under heavy net weightSuitable in industrial weighing systems, such as hopper scales, quantity packing scales, batching scales, truck scales, railroad scales, ladle scales in metallurgy area and high heat crane scale5 core high quality orange cable
    atribut:
    • Rated Output: 4.0±0.006m V/V
    • Insulation Resistance (MΩ): ≥5000
    • Cable Diameter (mm): 6
    • Temperature Operating (°C): -30 to 70
    • Excitation Recommended (V): 10-12 (DC)
    • Protection Class: IP67
    • Material: Alloy steel
    • Cable Length (m): 12
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 100%F.S
    • Total Error: ±0,05%F.S: ±0.1%F.S (100klb)
    • Zero Balance: ±1%F.S
    • Creep Error (30min): ±0,03%F.S
    • TC ZERO: ±0.02%F.S/10°C
    • TC SPAN: ±0.02%F.S/10°C
    • Input Resistence: 400±20Ω
    • Output Resistance: 352±3Ω
    • Ultimate Overload: 120%F.S
  13. MKcells Load Cell Single Point
    Mulai

    Rp1.499.900

    MKcells Load Cell Single Point
    Deskripsi:
    Small to Medium capacity versatile single point load cellSuitable for most simple weighing scale in industrial useTypical applications often include bench scale, packaging machines, filling machines, industrial process controlUse high quality anodize aluminium
  14. CAS Load Cell for DB-1H
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.699.900

  15. AND Stainless Steel Compact Compression Load Cell LCC21 Series
    Mulai

    Rp4.499.900

    AND Stainless Steel Compact Compression Load Cell LCC21 Series
    atribut:
    • Combined Error (%): 0.5 of R.O.
    • Permissible Temperature Range (°C): -10 to 80
    • Temperature Compensation Range (°C): 0 to 70
  16. SIEMENS Load Cell
    Mulai

    Rp259.999.900

    SIEMENS Load Cell
    Deskripsi:
    LOAD CELL, MSI, With Hardware, 500LB, Stainless Steel, F SPARE
    atribut:
    • Export Control Regulations: AL : N/ECCN : EAR99I
    • Net Weight (kg): 3
    • Commodity Code: 84239010
    • Country of Origin: Sri Lanka
Daftar Harga load cell timbangan digital Terbaru November 2026
US Cell Analog Load Cell Single PointRp1.999.900
ZEMIC Load Cell Shear BeamRp1.299.900
RS PRO Alat Ukur Kompresi Load Cell (Sensor Gaya Tekan)Rp3.499.900
ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)Rp1.999.900
SOJIKYO Suku Cadang LoadcellRp209.900
CAS Single Point Load CellRp1.299.900
ZEMIC Load Cell Tipe Tekan (Sensor Beban Tekan)Rp6.399.900
US Cell Analog Load Cell S TypeRp3.499.900
ZEMIC Suku Cadang Single Points Load CellRp629.900
Optima Scale S-Beam Load Cell (Sensor Beban S-Beam)Rp9.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)